Shop All Circuit Breaker & Panelboard Accessories
Square D
Base, 125A, 240V, 20 Poles
Mfr # QON320L125
Zoro # G3155918
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V
- Amps 125A
- Number of Poles 20
- Number Of Spaces 20
- Product Certifications CSA || UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QON320L125
- Zoro # G3155918
- UPC # 785901868262
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Base |
Voltage | 240V |
Amps | 125A |
Number of Poles | 20 |
Number Of Spaces | 20 |
Product Certifications | CSA || UL Listed |
Wiring Configuration | 3-wire |
Description
Oem Mtg Base Qo Mlo 240V 125A 3Ph 20Sp
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Locking Plug 3P 4W 125/250VAC L14-30P BK (HBL2711BK)
- DWYER INSTRUMENTS Pressure Switch (DA-7031-153-7)
- ZORO SELECT Clamp, OD 1/4 In, 3/4 In W, Cushion, PK50 (COL0413Z1)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Multi Color (CT-08-40-500-MIX)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- SQUARE D Load Centre Mounting Lug, 100A, 120/240V AC, 6 Poles (QO612L100RBCP)
- SQUARE D Panelboard Cover, Flush (NC38F)
- SQUARE D 3PK Homeline Fill Plate (HOMFPCP)
- SQUARE D Safety Switch, 30A, 120V AC, 2 Poles (D211NCP)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 50in H (NC50VSHR)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- Square D Circuit Breaker & Panelboard Accessories