Shop All Circuit Breaker & Panelboard Accessories
Square D
Base, 125 A, 120/240V AC
Mfr # QON312L125
Zoro # G0841535
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Amps 125 A
- Max. Wire Size AWG 2/0 aluminium/copper
- Min. Wire Size AWG 4
- Height 204 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QON312L125
- Zoro # G0841535
- UPC # 785901868248
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 2/0 aluminium/copper |
Min. Wire Size | AWG 4 |
Height | 204 mm |
Width | 202 mm |
Depth | 77 mm |
Wire Size | AWG 4 to AWG 2/0 aluminium/copper |
Details
Item | Base |
Voltage | 120/240V AC |
Amps | 125 A |
Phase | 3 phase |
Product Certifications | UL || CSA |
Number Of Spaces | 12 |
Product Or Component Type | mounting base |
[Ue] Rated Operational Voltage | 120/240 V AC |
Net Weight | 0.680 kg |
Line Rated Current | 125 A |
Short-Circuit Current | 10 kA |
Load Center Type | main lugs |
Awg Gauge | AWG 4...AWG 2/0 aluminium/copper |
Wiring Configuration | 3-wire |
Description
QO Load Centers offer premium features like QO breakers, ground arc fault interrupters and surge arresters. QO load centers are designed for residential and industrial use to protect electrical systems, equipment and people. Systems are single or three phase and have indoor and outdoor versions. QO Load Centers enable the use of a full complement of accessories. Indoor enclosures are designed to be rotated 180 degrees to accommodate top or bottom service entrance feed. This QO OEM plug on mounting base is for 125A 240 VAC 3 phase 3 wire systems. This OEM mounting base has a 10 kA breaking capacity. The mounting bases is for 12 spaces. This mounting base will accept only QO plug on circuit breakers. The lugs will accept a wire range of 4 AWG to 2/0 AWG copper or aluminum wire. QO OEM bases is UL component recognized.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 3.0in ID, Black, 5ft (30-VG-3000B-G2)
- RACO Set Screw Coupling, 1-1/2" L, 3/4" Conduit (3023)
- PANDUIT 15.3" L Heavy Duty Cable Tie NAT PK 25 (SG350LHG-Q)
- CALBRITE Angle Bracket, 90 deg., 4 Hole (S600004B00)
- SQUARE D Panelboard Lock Assy (PK5FL)
- SQUARE D Cover, 125 A, 20 Poles (QOC20U100S)
- SQUARE D Panelboard Cover, Surface (NC68VS)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL1200P6KU)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 3 Poles (D321NCP)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, 20in W x 86in H (NC86VS)
- Square D Circuit Breaker & Panelboard Accessories