Shop All Circuit Breaker & Panelboard Accessories
Square D
Bar Kit30877 32536Ground
Mfr # PK4GTACP
Zoro # G2916170
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.67 in
- Height 0.44 in
- Depth 0.31 in
- Net Weight 0.83 lb(US)
- Product Or Component Type bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PK4GTACP
- Zoro # G2916170
- UPC # 47569517310
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 1.67 in |
Height | 0.44 in |
Depth | 0.31 in |
Details
Item | Enclosed molded case switch || Weatherproof enclosure |
Net Weight | 0.83 lb(US) |
Product Or Component Type | bar |
Description
The aluminum Square D by Schneider Electric 4 Terminal Ground Bar Kit is used in load centers CSED devices and NQOD and NF panel boards. Each terminal accepts (1) #14 - #4 copper wire or (1) #12 - #4 aluminum wire (2) #14 - #12 copper wire or (2) #12 - #10 aluminum wire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55293001)
- METRA ELECTRONICS 3M RED T-TAP 22-18 GAUGE, PK 100 (3MRTT)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AAGAB)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- SQUARE D QOU Circuit Breaker Mounting Foot, 1P, Bulk (QOUMF1B)
- SQUARE D NQNF, enclosure cover, type 1, flush, hinged door, 20 x 38 in (NC32FHR)
- SQUARE D Panelboard Solid Neutral (HCW4SN)
- SQUARE D Load Center Cover, Flush Mount, 125 A, 22.13 in L, 15.44 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24UF)
- SQUARE D Neutral Bar, 600 A (NFN6CU)
- TRAC OUTDOORS Digital Circuit Breaker Wth Display Circuit Breaker, 10-25A, 12V (69401)
- Square D Circuit Breaker & Panelboard Accessories