Shop All Circuit Breaker & Panelboard Accessories
Square D
Bar Kit Ground
Mfr # PK23GTACP
Zoro # G2923688
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.11 in
- Height 0.5 in
- Depth 0.32 in
- Tightening Torque 30 lb.in || mounting screw 30 lb.in || 20 lb.in, AWG 14...AWG 10, copper || 20 lb.in, AWG 12...AWG 10, aluminium || 35 lb.in, AWG 6...AWG 4 || 25 lb.in, AWG 8 || 25 lb.in, AWG 14...AWG 12, copper || 25 lb.in, AWG 12...AWG 10, aluminium
- Product Or Component Type bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PK23GTACP
- Zoro # G2923688
- UPC # 47569517396
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 8.11 in |
Height | 0.5 in |
Depth | 0.32 in |
Details
Item | Bar |
Tightening Torque | 30 lb.in || mounting screw 30 lb.in || 20 lb.in, AWG 14...AWG 10, copper || 20 lb.in, AWG 12...AWG 10, aluminium || 35 lb.in, AWG 6...AWG 4 || 25 lb.in, AWG 8 || 25 lb.in, AWG 14...AWG 12, copper || 25 lb.in, AWG 12...AWG 10, aluminium |
Product Or Component Type | bar |
Number Of Connectors | 23 |
Description
The Square D by Schneider Electric Ground Bar Kit is an important accessory in your home or business electrical load center. The aluminum 23 terminal ground bar kit is used in Square D load centers CSED devices and NQOD and NF panel boards. The kit has 23 terminals each accepting (1) #14 - #4 copper wire or (1) #12 - #4 aluminum wire or (2) #14 - #12 copper wire or (2) #12 - #10 aluminum wire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKSDALE 50-1200PSI 125/250/480V-AC PRESSURE SWITCH (B1T-A12SS)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-M8)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E982DFN-CTN)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYF-50AL)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TD)
- SQUARE D Mounting Base, 70A, 120V AC, 1, 2 Poles (QOMB1)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- SQUARE D Neutral Lug Kit (LK100AN)
- SQUARE D Cover, Surface, 20Wx50L (NC50S)
- SQUARE D NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure (NFBFMB20)
- BRISTOL BABCOCK Cpu Pcb Circuit Board (392906-11-2)
- Square D Circuit Breaker & Panelboard Accessories