Shop All Circuit Breaker & Panelboard Accessories
Square D
Bar, 375 A, 120/240V AC, 2 Poles
Mfr # PK18GTACP
Zoro # G007099592
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V AC
- Amps 375 A
- Number of Poles 2
- Depth 0.32 in
- Width 6.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PK18GTACP
- Zoro # G007099592
- UPC # 47569517389
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Depth | 0.32 in |
Width | 6.56 in |
Height | 0.5 in |
Details
Item | Bar |
Voltage | 120/240V AC |
Amps | 375 A |
Number of Poles | 2 |
Number of Terminals | 18 |
Features | Mercury Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, Panel Accessory, 12 Gang, Steel, Back Panel (NP2416)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Orange, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRORA)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 1.8 sec., Pins: 8 (9050JCK15V20)
- ELESA Mechanical position Indicators, DD51-AN-0.200-S-C2 (DD51)
- SQUARE D Panelboard Cover, Surface (NC50VS)
- SQUARE D Lock Kit, Flush, 3.90inWx6.90inL (PK6FL)
- SQUARE D Bar Kit Ground 30878 (PK7GTACP)
- SQUARE D Ground Bar Kit, 225 A, 23 Poles (PK23GTA)
- SQUARE D Drip hood, I-Line Panelboard, HCM, surface, 32in W x 9.5in D (HCT2DH32)
- SQUARE D Shunt Trip For K1200 48V-Dc (TKMASTA9R)
- SQUARE D Base, 125 A, 120/240V AC (QON312L125)
- Square D Circuit Breaker & Panelboard Accessories