Shop All Circuit Breaker & Panelboard Accessories
Square D
Bar, 30A, 120V AC, 2 Poles
Mfr # D211NRBCP
Zoro # G2916819
product price: $95.39
/ea
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Amps 30A
- Number of Poles 2
- Max. Wire Size AWG 6 copper, AWG 6 aluminium
- Min. Wire Size AWG 14, AWG 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # D211NRBCP
- Zoro # G2916819
- UPC # 47569521607
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 6 copper, AWG 6 aluminium |
Min. Wire Size | AWG 14, AWG 12 |
Details
Item | Bar |
Voltage | 120V AC |
Amps | 30A |
Number of Poles | 2 |
Description
The Square D by Schneider Electric 30 amp 240 volt 2-pole general duty safety switch is designed for residential and commercial applications where durability and economy are prime considerations. Typical loads are lighting air conditioning and appliances. This switch is suitable for use as service entrance equipment when equipped with a service grounding kit. The switch is UL listed File E2875 and meet or exceed the NEMA standard KS1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AL, AR, AZ, CA, CO, CT, DC, DE, FL, GA, HI, IA, ID, IL, IN, KS, KY, LA, MA, MD, ME, MI, MN, MO, MS, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OK, OR, PA, RI, SC, SD, TN, TX, UT, VA, VT, WA, WI, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- TELEMECANIQUE SENSORS Roller Lever Arm, 4.92 In. Arm L (ZCKY53)
- TECHFLEX Sleeving, 0.750 In., 10 ft., Black (FGN0.75BK10)
- HUBBELL Watertight Straight Blade Connector, 5-20R, 20A, 125V (HBL15W33)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- SQUARE D 2 Style A Univ Hub (A200)
- SQUARE D Lug Kit Neutral Qo Aux 100 Amp (QO70ANCP)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- SQUARE D Panelboard accessory, NQ, branch deadfront kit, 400A, 3 phase, 42 CCT (NQRPL442L4)
- SQUARE D Lug Kit, 125A, 3 Poles (LV426965)
- Square D Circuit Breaker & Panelboard Accessories