Shop All Circuit Breaker & Panelboard Accessories
Square D
Bar, 300-800A, 2, 3 Poles
Mfr # PK15GTACP
Zoro # G2919993
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300-800A
- Number of Poles 2, 3
- Height 0.5 in
- Width 5.63 in
- Depth 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # PK15GTACP
- Zoro # G2919993
- UPC # 47569570339
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 0.5 in |
Width | 5.63 in |
Depth | 0.32 in |
Details
Item | Bar |
Amps | 300-800A |
Number of Poles | 2, 3 |
Product Or Component Type | bar |
Tightening Torque | 30 lb.in || mounting screw 30 lb.in || 20 lb.in, AWG 14...AWG 10, copper || 20 lb.in, AWG 12...AWG 10, aluminium || 35 lb.in, AWG 6...AWG 4 || 25 lb.in, AWG 8 || 25 lb.in, AWG 14...AWG 12, copper || 25 lb.in, AWG 12...AWG 10, aluminium |
Number Of Connectors | 15 |
Net Weight | 1.92 lb(US) |
Description
The Square D by Schneider Electric Ground Bar Kit is an important accessory in your home or business electrical load center. The aluminum 15 Terminal Ground Bar Kit is used in Square D load centers CSED devices and NQOD and NF panel boards. The kit has 15 terminals each accepting (1) #14 - #4 copper wire or (1) #12 - #4 aluminum wire or (2) #14 - #12 copper wire or (2) #12 - #10 aluminum wire.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3 to 32VDC, 25A (D2425-10)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5352BL)
- SIGMA ELECTRIC 1/2"" 1HOLE EMT STRP100PK (1901)
- REMINGTON INDUSTRIES 14 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1403-100)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- SQUARE D Neutral Lug Kit #6 Wire (LK100ANCP)
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATR)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S Hr 56H (NC56SHR)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- SQUARE D Panelboard Cover/Trim Type 1 S 32H 14W (NQC32S)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 38H 20W (NC38SHR)
- Square D Circuit Breaker & Panelboard Accessories