Shop All Circuit Breaker & Panelboard Accessories
Square D
Auxiliary Switch, 6A, None Poles
Mfr # S29450
Zoro # G2805214
Free Shipping & Returns
$202.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) H and J Circuit Breakers
- Amps 6A
- Number of Poles None
- Includes [Delete]
- Height 1.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # S29450
- Zoro # G2805214
- UPC # 785901506416
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 1.34 in |
Width | .496 in |
Depth | 1.19 in |
Details
Item | Auxiliary Switch |
For Use With | PowerPact(R) H and J Circuit Breakers |
Amps | 6A |
Number of Poles | None |
Includes | [Delete] |
Standards | CSA Certified, IEC, NEMA, UL Listed |
Frame Type | 1200A, 150A, 250A, 3000A, 600A, 800A |
Circuit Breaker Type | standard |
Accessory / Separate Part Category | electrical accessory |
Circuit Breaker Name | PowerPact M or P |
Product Or Component Type | auxiliary switch |
Product Certifications | UL || IEC || CSA || NEMA |
Product Compatibility | PowerPact M PowerPact || PowerPact P PowerPact || PowerPact R PowerPact |
Description
Auxiliary Switch, For Use With PowerPact(R) H and J Circuit Breakers, 6 A Amps, Number of Poles None, Includes [Delete], Frame Type 1200A, 150A, 250A, 3000A, 600A, 800A, Standards CSA Certified, IEC, NEMA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (TY553M)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK81)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1D09B7)
- ECM INDUSTRIES 1000PK 8 BLK Cable Tie (46-308UVBMN)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- SQUARE D Neutral Lug Kit #12 Wire (LK70ANCP)
- SQUARE D Panelboard accessory, NF, extension kit, 12 inch rail (NF12RDE)
- SQUARE D Insulator Kit (PKGTAB)
- SQUARE D Panelboard Cover, Surface (NC56VS)
- SQUARE D Enclosed circuit breaker, 50A, 120/240V AC, 2 Poles (HOME250SPA)
- GARLOCK ILine 3P 30A Amp 480VAc 250VDc Molded Case Circuit Breaker (5888 41455-2024)
- Square D Circuit Breaker & Panelboard Accessories