Shop All Circuit Breaker & Panelboard Accessories
Square D
Auxiliary Switch, 6A, 240V AC
Mfr # 26923
Zoro # G3155936
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 6A
- Width 9 mm
- Height 84 mm
- Standards EN/IEC 60947-5-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 26923
- Zoro # G3155936
- UPC # 785901930631
- Country of Origin Spain
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 9 mm |
Height | 84 mm |
Depth | 73 mm |
Wire Stripping Length | 9 mm |
Description
This Multi9 auxiliary contact is an open/close contact (OC). It is fixed on DIN rail. The In rated current is 6A at 240VAC with a 50/60Hz frequency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B11)
- ALLEN BRADLEY Sensor Parts and Accessorie (42MTB-5000)
- BORG Electromechanical Timer, 48 Max Cycle (TA-4150)
- INTERMATIC Timer, Spring Wound, 2 Hr, SPST (FD2HW)
- SQUARE D Circuit Breaker Fixed Padlock Attachment (EDPAF)
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- SQUARE D Load Center Cover, Flush Mount, 125 A, 22.13 in L, 15.44 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24UF)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL1200P6KU)
- SQUARE D Neutral Lug Kit (LK150AN)
- SQUARE D Mechanical Lug, 250A, 600V AC (AL250JD)
- ZORO SELECT Circuit Breaker Lockout, 1-3/4"H (45MZ69)
- Square D Circuit Breaker & Panelboard Accessories