Shop All Circuit Breaker & Panelboard Accessories
Square D
Auxiliary Switch, 5A, 48 to 480V AC/48 to 50V DC, None Poles
Mfr # LV426952
Zoro # G6548320
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) B Circuit Breakers
- Voltage 48 to 480V AC/48 to 50V DC
- Amps 5A
- Number of Poles None
- Frame Type 125A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426952
- Zoro # G6548320
- UPC # 785901087878
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Auxiliary Switch |
For Use With | PowerPact(R) B Circuit Breakers |
Voltage | 48 to 480V AC/48 to 50V DC |
Amps | 5A |
Number of Poles | None |
Frame Type | 125A |
Standards | CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2 |
Description
Prewired Auxiliary Switch, For Use With PowerPact(R) B Circuit Breakers, 5 A Amps, Voltage 48 to 480V AC/48 to 50V DC, Number of Poles None, Frame Type 125A, Standards CCC, EAC , IEC 60068-2-30, IEC/EN 60947-1 and -2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Usb-To-Serial Hub, Rs-232/422/485 (UPort 1150)
- MAGNALUG Butt Splice, 4/0, PK10 (6840-010)
- QUICKCABLE Primary Wire, 18 Gauge, Blue, 100ft. (230206-100)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-1)
- SQUARE D Load Center Lock Kit (PK3FL)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (HOMTHT)
- SQUARE D Circuit Breaker Padlock Attachment (MPRPAF)
- SQUARE D Auxiliary Switch, 6A, None Poles (S29450)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- SQUARE D Panelboard Cover, Surface (NC26S)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOULFSC1)
- Square D Circuit Breaker & Panelboard Accessories