Shop All Auxiliary Contacts
Square D
Auxiliary Contact, 1NC, 1NO
Mfr # 9999AC04
Zoro # G1400296
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Mounting Side
- For Use With All NEMA Motor Logic Starters
- Starter Size 0-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9999AC04
- Zoro # G1400296
- UPC # 785901070719
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | 0-7 |
NEMA Size | 0, 1, 2, 3, 4, 5, 6, 7 |
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Mounting | Side |
For Use With | All NEMA Motor Logic Starters |
Number of Contacts | 2 |
Voltage | 600V AC |
Number of Normally Closed Contacts | 2 |
Compatible with Series | Motor Logic(TM) Overload Relays |
Number of Normally Open Contacts | 1 |
Maximum Voltage Rating | 600V AC |
Description
Auxiliary Contact, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 2, Compatible with Series Motor Logic(TM) Overload Relays, NEMA Size 0, 1, 2, 3, 4, 5, 6, 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Supplementary Protector, 5SY6 Series 3A, 1 Pole, 230/400V AC, C Curve (5SY61037)
- LEVITON GFI Receptacle (GFTR2-E)
- CONDOR USA Unloader Valve, MDR3 Series, Standard (EV3Wi)
- TY-RAP 7" L Miniature Cable Tie BK PK 1000 (TYB2315MX)
- SQUARE D Kit, Pushbutton, On/Off (9999SA10)
- SQUARE D Magnetic Coil, 120 V (9998DA2V02)
- SQUARE D Auxiliary Contact, 2 NO (9999D20)
- SQUARE D Magnetic Coil, 120 V (9998DA3V02)
- SQUARE D Auxiliary Contact, 3A, 1NO (9999SX11)
- SQUARE D NEMA motor starter, Type S, nonreversing, Size 0, 18A, 5HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open (8536SBO2V02H309S)
- SQUARE D Auxillary Contact Block (9999SO4)
- Square D Auxiliary Contacts