Shop All Auxiliary Contacts
Square D
Auxiliary Contact, 10A, 1NO
Mfr # 9999SX6
Zoro # G3369055
original price:
$121.58
34% off
new price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Screw
- For Use With For NEMA 00-5 Size Square D Class 8536 Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9999SX6
- Zoro # G3369055
- UPC # 785901733300
- Country of Origin Mexico
- Category Auxiliary Contacts
Dimensions
Starter Size | 00-5 |
Width | 3 in |
Height | 1-1/2 in |
Depth | 4-1/2 in |
NEMA Size | 0, 00, 1, 2, 3, 4, 5, 6, 7 |
Frame Size | J1 |
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Screw |
For Use With | For NEMA 00-5 Size Square D Class 8536 Contactors |
Code | J1 |
Number of Contacts | 1 |
Voltage | 600 V AC |
Standards | CSA Approved, UL Recognized and Listed |
Compatible with Series | 8903S Lighting Contactors |
Current AC | 10 A |
Number of Normally Closed Contacts | 0 |
Maximum Voltage Rating | 600V AC |
Number of Normally Open Contacts | 1 |
Terminal Connection Type | Screw Terminals |
Description
Auxiliary Contact, Current AC 10 A, Number of Contacts 1, Mounting Screw, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Terminals, Compatible with Series 8903S Lighting Contactors, Frame Size J1, NEMA Size 0, 00, 1, 2, 3, 4, 5, 6, 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 Amp Commercial Grade Duplex Outlet, White, 10PK (M22-CBR15-WMP)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- LVGP Transformer 15KVA 208 to 120/240 (G015K1HF1A03)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- SQUARE D Pushbutton Kit (9999SA2)
- SQUARE D NEMA motor starter, Type S, nonreversing, Size 0, 18A, 5HP at 460VAC, up to 100kA SCCR, 3 phase, 3 pole, Motor Logic, 120VAC coil, open (8536SBO2V02H309S)
- SQUARE D Auxiliary Contact, 1NO, 1NC (9999D11)
- SQUARE D NEMA Motor Starter, Type S, nonreversing, Size 0, 18A, 5 HP at 460 VAC, up to 100 kA SCCR, 3 phase, 3 pole, Motor Logic, 120 VAC coil, open (8536SBO2V02H31S)
- SQUARE D Module, Suppression (9999ST1)
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-22-HB-3A1A1B)
- Square D Auxiliary Contacts