Shop All Pump Parts
Square D
Aircomp Swtch95-125Ps12W
Mfr # FHG12J52XCP
Zoro # G7792404
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # FHG12J52XCP
- Zoro # G7792404
- UPC # 47569178245
- Country of Origin Mexico
- Category Pump Parts
Description
This Square D pumptrol FHG12J52XBP air-compressor pressure switch is the most trusted brand in residential commercial and industrial air compressor applications. For over 75 years Square D pressure switches continue to meet the needs of our customers. The FHG12J52XCP controls an electrically driven air compressor in a power circuit when the adjustable threshold upon falling is reached and is set to turn off at 125 PSI. The switch has a 1/4 inch NPSF internal fluid connection and is suitable for use with a lower-horsepower motor with 1.5 HP or less. The non-adjustable differential is 30 PSI and the adjustable cut-out range is 70 PSI to 150 PSI. The switch is diaphragm actuated and has a fixed differential. The threshold or setting point upon rising adjusts with a screw nut. The switch has screw terminal electrical connections and two 2-pole NC contacts open on rising pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Grinder Pump, 208-230V, 10.6 Amps, Ph 3 (LSGX203M)
- PALMETTO PACKING Shaft Seal, Axial Lip, 1 In, PK6 (Chekseals 981)
- GOULDS WATER TECHNOLOGY Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 4 Stage (5HM04N11T6PBQE)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/6 hp, 115, 1 Phase, NPT/Flange Connection (174033MF-013)
- SQUARE D Square D FHG2J27CP 100 PSI Cut-Out Pumptrol Pressure Switch (40993)
- SQUARE D Switch Pressure 30-50Psi (FSG2J21CP)
- SQUARE D Switch Pump 30-50Psi (FSG2J21M4CP)
- SQUARE D Switch Pump 40-60Lpc (FSG2J24M4CP)
- SQUARE D Switch Pressure 20-40Psi (FSG2J20CP)
- SQUARE D Pumptrol 30-50 PSI Well Pump Water Pressure Switch W/ Low Pressure Cut-Off (FSG2J21M4BP)
- BLACOH PULSATION DAMPENER 150PSI PUMP PARTS AND ACCESSORY (PD85-10-VE)
- Square D Pump Parts