Shop All Replacement Coils
Square D
AC Magnetic Coil
Mfr # 9998X44
Zoro # G1709337
original price:
$101.47
14% off
new price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Timers and Contactors, 8501 Relays
- Coil Volts 120V AC
- VA Rating 148
- Starter Size 5
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998X44
- Zoro # G1709337
- UPC # 785901548843
- Country of Origin Mexico
- Category Replacement Coils
Dimensions
Starter Size | 5 |
Depth | 4.25 in |
Width | 1.98 in |
Height | 1.44 in |
NEMA Size | 5 |
Description
Replacement Coil, Coil Voltage 110/120V AC, NEMA Size 5, Compatible with Series 8501X Relays, Contactor Style NEMA, Coil Power 148 VA, Frame Size Not Applicable, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Count Totalizer (H7EC-NFV-B)
- WESTWARD Welding Cable, 4/0,100 ft., Red, Rubber (19YE44)
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- NVENT HOFFMAN Flush Covers, fits 8.00x6.00, Gray, Steel (AFE8X6)
- SQUARE D NEMA Control Relay, 4NO, 480VAC, 10A (8501XO40V06)
- SQUARE D Magnetic Coil, IEC, 480VAC, 60 Hz (LX1D6T6)
- SQUARE D Coil, Magnetic, 120 Vac (9998L44)
- SQUARE D NEMA Control Relay, 2NO, 480VAC, 10A (8501XO20V06)
- SQUARE D Coil, Magnetic, 480vac (3104140060)
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- USA INDUSTRIALS Aftermarket Square D/Schneider Current Style Devices Control Coil - Replaces 31041-400-42 (SD01120)
- Square D Contactors & Contacts