Shop All Manual Motor Switches
Square D
90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5
Mfr # KAF3PZ
Zoro # G0562199
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 90 mm
- Width 90 mm
- Rotary Handle Padlocking 1 to 3 padlocks 4-8 mm
- Base Dimension 90 x 90 mm
- Device Short Name KAF3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # KAF3PZ
- Zoro # G0562199
- UPC # 785901326625
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 90 mm |
Width | 90 mm |
Base Dimension | 90 x 90 mm |
Details
Item | 90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5 |
Rotary Handle Padlocking | 1 to 3 padlocks 4-8 mm |
Device Short Name | KAF3 |
Fixing Mode | by 4 screws |
Handle Colour | black |
Marking | 0 - 1 |
Product Compatibility | V5 || V6 |
Ip Degree Of Protection | IP65 |
Handle Front Plate Colour | black |
Range | TeSys |
Product Or Component Type | rotary handle |
Description
90Mm X90Mm Black+Gray Oper4 Hole Mtgf+V5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D16Q)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC24)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- SQUARE D Manual Motor Starter, Knob, 1 to 1.6A, 3P (GV2P06)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- SQUARE D Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening (2510KR1H)
- SQUARE D Manual Motor Switch, NEMA, 600VAC, 2P, M-1 (2510KW2C)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- SQUARE D Manual Motor Starter, 30 to 40A, 600V (2510FW1)
- Square D Manual Motor Switches