Shop All Manual Motor Switches
Square D
90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg
Mfr # KDF3PZ
Zoro # G0861808
Sold in multiples of 2 for $201.98
Free Shipping & Returns
$201.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 90 mm
- Width 90 mm
- Rotary Handle Padlocking without
- Product Compatibility V5 || V6
- Range TeSys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # KDF3PZ
- Zoro # G0861808
- UPC # 785901326601
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 90 mm |
Width | 90 mm |
Base Dimension | 90 x 90 mm |
Details
Item | 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg |
Rotary Handle Padlocking | without |
Product Compatibility | V5 || V6 |
Range | TeSys |
Marking | 0 - 1 |
Device Short Name | KDF3 |
Ip Degree Of Protection | IP65 |
Fixing Mode | by 4 screws |
Handle Front Plate Colour | yellow |
Product Or Component Type | rotary handle |
Handle Colour | red |
Description
90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0B11)
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL07)
- EATON BUSSMANN Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-2SQ)
- SQUARE D Manual Motor Switch, 30A, 600VAC/230VDC, 3P (2510KF2)
- SQUARE D Manual Motor Starter, 30A, 600VAC, 3P (2510FO2P)
- SQUARE D Manual Motor Starter, Knob, 30 to 40A, 600V (GV3P40)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 3P (2510MCG3)
- SQUARE D Manual Motor Switch, IEC, 0.63A, 600V (2510KW1H)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL13R22)
- Square D Motor Controls