Shop All Sensor Accessories
Square D
9025 Bgw22-S1 Switch 200F 600V-Ac Other Temperature Sensor
Mfr # 9025 BGW22-S1
Zoro # G502607667
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 600 V-AC
- Temperature 200 F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9025 BGW22-S1
- Zoro # G502607667
- Country of Origin Unknown
- Category Sensor Accessories
Details
Voltage (AC) | 600 V-AC |
Temperature | 200 F |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDL Series 125A, 3 Pole, 600V AC (HDL36125)
- POWER FIRST 90 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY9)
- BURNDY Mechanical Conn, 1000 to 500 kcmil, 1 Cond (KA44U)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- TELEMECANIQUE SENSORS Reflective Tape, 0.9 W in. x 39 L in. (XUZB11)
- TELCO Light Transmitter Other Sensor (SMT 4000 MG 5)
- PARKER HALL EFFECT OTHER SENSOR (SMH-1PC)
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 39Mm (XUZC39)
- KEYENCE Adjustable Mounting Bracket (OP-88023)
- KEYENCE Standard Mounting Bracket (OP-83180)
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- Square D Sensor Accessories