Shop All Overload Relays
Square D
7.0-10.0Amp Overload Relay
Mfr # LRD14
Zoro # G710473887
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.77 in (45 mm)
- Height 2.60 in (66 mm)
- Depth 2.76 in (70 mm)
- Standards EN/IEC 60947-4-1; EN/IEC 60947-5-1; UL 60947-4-1; UL 60947-5-1; CSA C22.2 No 60947-4-1; CSA C22.2 No 60947-5-1; GB/T 14048.4; GB/T 14048.5; EN 50495
- Temperature Compensation -4 to 140°F (-20 to 60°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LRD14
- Zoro # G710473887
- Country of Origin United States
- Category Overload Relays
Dimensions
Width | 1.77 in (45 mm) |
Height | 2.60 in (66 mm) |
Depth | 2.76 in (70 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (8310RED)
- RACO Hub, 1-57/64" L, 2" Conduit Zinc (1708)
- HONEYWELL Th6320Wf2003 24V Lyric T6 Pro (TH6320WF20)
- CARLING TECHNOLOGIES Toggle Switch, SPDT, 3 Connections, Momentary On/Off/Momentary On, 3/4 hp, 10A @ 250V AC (6FC54-73)
- SQUARE D Overload Relay, 9 to 27A, Class 10/20, 3P (9065SF120)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- SQUARE D OVERLOAD RELAY 9-13FLA CLASS10 (LRD16)
- SQUARE D 12-18A OVERLOAD RELAY (LRD21)
- SQUARE D THERMAL OVERLOAD RELAY (9065 SDO7)
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays , 63...80A - class 20 (LR2D3563)
- Square D Overload Relays