Shop All Hoist Contactors
Square D
600VAC Reversing Hoist Contactor 4P 30A
Mfr # 8965DPR34V02
Zoro # G0848970
product price: $1,264.59
/ea
Free Shipping & Returns
$1,264.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Reversing
- Full Load Amps 30
- Number of Poles 4
- Coil Volts 600VAC
- HP @ 1 Phase - 230V 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8965DPR34V02
- Zoro # G0848970
- UPC # 785901025894
- Country of Origin China
- Category Hoist Contactors
Details
Item | Definite Purpose Magnetic Contactor |
Action | Reversing |
Full Load Amps | 30 |
Number of Poles | 4 |
Coil Volts | 600VAC |
HP @ 1 Phase - 230V | 5 |
HP @ 3 Phase - 230V | 10 |
HP @ 3 Phase - 575V | 15 |
Standards | UL Listed; CSA Certified |
Hz | 50/60 Hz |
Rated Operational Voltage | 600 V AC |
Product Or Component Type | Reversing Hoist Contactor |
Line Rated Current | 30 A |
Maximum Horse Power Rating | 2 hp 115 V AC, 1 phase; 5 hp 230 V AC, 1 phase; 10 hp 230 V AC, 3 phase; 15 hp 460 V AC, 3 phase; 15 hp 575 V AC, 3 phase |
Product Certifications | CSA; UL Listed |
Phase | 3 phase |
Control Circuit Voltage | 110 V AC 50 Hz; 120 V AC 60 Hz |
Poles Description | 4P |
Description
Definite Purpose Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- DAYTON Solid State Relay, 3 to 32VDC, 50A (1EGK4)
- L.H. DOTTIE L.H. Dottie 1'' Rigid Conduit Plastic Bushing, 50PK (PB100)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Elbow Locking Male Plug with UL, C-UL Approval (ASEL1620P)
- SQUARE D 24VAC Reversing Hoist Contactor 3P (8965RO10V01)
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- SQUARE D 120VAC Reversing Hoist Contactor 3P 40A (8965DPR43V02)
- SQUARE D 120VAC Reversing Hoist Contactor 3P 30A (8965DPR33V02)
- CM Contactor Lc1D09 G7, A5820410 (A5820410)
- Square D Hoist Contactors