Shop All Magnetic Contactors
Square D
600VAC Reversing Contactor 3P 27A NEMA 1
Mfr # 8702SCO8V02S
Zoro # G0568176
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 27
- Action Reversing
- Number of Poles 3
- Coil Volts 600VAC
- Height 127.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8702SCO8V02S
- Zoro # G0568176
- UPC # 785901872603
- Country of Origin Mexico
- Category Magnetic Contactors
Dimensions
Height | 127.00 mm |
Width | 181.10 mm |
Depth | 134.87 mm |
NEMA Size | 1 |
Description
Reversing Contactor 600Vac 27A Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Adjustable Differential Pressure Alarm, Diff Pres Switch 12160 Wc (BDPA-04-2-N)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- JOHNSON CONTROLS A19Aac-63C Remote Temp Spdt (A19AAC-63C)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 2P 27A NEMA 1 (8502SCO1V02S)
- SQUARE D DefPurposeMagContactor, 24VAC, 2P, 40A (8910DPA42V14)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCO2V03)
- SQUARE D 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V03)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (8502SFO2V02S)
- SQUARE D 208VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (8502SDO2V08)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- Square D Contactors & Contacts