Shop All Lighting Contactors
Square D
600VAC Mechanically Held Lighting Contactor 2P 30A
Mfr # 8903SMG10V02
Zoro # G0847537
product price: $674.00
/ea
Free Shipping & Returns
$674.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Type S
- Number of Poles 2
- Coil Volts 600VAC
- Height 254 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8903SMG10V02
- Zoro # G0847537
- UPC # 785901439578
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 254 mm |
Width | 152 mm |
Depth | 134 mm |
Details
Item | Mechanically Held Lighting Contactor |
Full Load Amps | 30 |
Type | S |
Number of Poles | 2 |
Coil Volts | 600VAC |
Hz | 60/50 Hz |
Enclosure NEMA Rating | NEMA 1 |
Standards | UL Listed; CSA |
Pilot Light | No |
Electrical Connections | Lugs |
Current Rating | 30 A |
Control Type | No control units |
Enclosure Type | NEMA 1 painted sheet steel surface none |
Auxiliary Contacts | Without |
Control Circuit Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Description
Lighting Contactor 600Vac 30A Nema
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38-X)
- GE Molded Case Circuit Breaker, TEY Series 30A, 3 Pole, 277/480V AC (TEY330)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD21)
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 30A (8903LO30V04)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQO2V02)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, open style (8903LO08V02)
- SQUARE D Lighting Contactor Enclosure Lx (9991LXG1)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 60A (8903SPO1V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 10P 30A (8903LXO1000V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903SMO2V02)
- Square D Motor Controls