Shop All Lighting Contactors
Square D
600VAC Electrically Held Lighting Contactor 4P 30A
Mfr # 8903SMG3V02
Zoro # G0568270
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Type S
- Number of Poles 4
- Coil Volts 600VAC
- Height 10.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8903SMG3V02
- Zoro # G0568270
- UPC # 785901619543
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 10.0 in |
Width | 6.0 in |
Depth | 5.28 in |
Details
Item | Lighting Contactor 600Vac 30A Nema |
Full Load Amps | 30 |
Type | S |
Number of Poles | 4 |
Coil Volts | 600VAC |
Hz | 60/50 Hz |
Enclosure NEMA Rating | NEMA 1 |
Standards | UL Listed; CSA |
Current Rating | 30 A |
Control Type | No control units |
Electrical Connections | Lugs |
Pilot Light | No |
Enclosure Type | NEMA 1 painted sheet steel surface none |
Control Circuit Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Auxiliary Contacts | Without |
Description
Lighting Contactor 600Vac 30A Nema, Height 10.0 in, Width 6.0 in, Depth 5.28 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N21-2S)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.80A, 300V AC, 10kA at 300V AC (GMF-8/10)
- GE Raintight Hub, 3.5inWx3.5inL (TCCP)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- SQUARE D Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount (8903L3L)
- SQUARE D Contactor, Type LX multipole lightling, mechanically held, 30A, 6 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LXG60V02R6)
- SQUARE D Contactor, Type S, multipole lighting, electrically held, 60A, 3 pole, 110/120VAC 50/60Hz coil, NEMA 1 (8903SPG2V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V02)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG80V02C)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V04)
- Square D Contactors & Contacts