Shop All Lighting Contactors
Square D
600VAC Electrically Held Lighting Contactor 4P 30A
Mfr # 8903LG40V04
Zoro # G0848051
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Number of Poles 4
- Coil Volts 600VAC
- Height 12.69 in
- Width 7.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8903LG40V04
- Zoro # G0848051
- UPC # 785901625650
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 12.69 in |
Width | 7.81 in |
Depth | 6.03 in |
Details
Item | Lighting Contactor 600Vac 30A L +Options |
Full Load Amps | 30 |
Number of Poles | 4 |
Coil Volts | 600VAC |
Enclosure NEMA Rating | NEMA 1 |
Hz | 60 Hz |
Standards | UL Listed; CSA |
Control Circuit | Separate control circuit |
Control Type | No control units |
Electrical Connections | Screw-clamp terminals |
Inrush VA | 150-150 VA 60 Hz |
Indicator | No |
Current Rating | 20-20 A tungsten; 30-30 A fluorescent |
Features | Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free |
Description
Lighting Contactor 600Vac 30A L +Options, Height 12.69 in, Width 7.81 in, Depth 6.03 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 12 AWG, 500 ft, Red, PVC Insulation (411040504)
- GARDNER BENDER PUSH SWTCH ON/OFF BLACK10A (GSW-21)
- SQUARE D Safety switch accessory, heavy duty, lock off guard kit, 30A/600V, 60A/240V (LOGK1)
- TWECO Tweco 358-9425-1400 Complete Connection|Tw 4-Mpc Connector9425-1400 (358-9425-1400)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LG1200V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQG2V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPO11V02)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG60V04)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 2P 30A (8903LO20V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQO2V02)
- Square D Contactors & Contacts