Shop All Lighting Contactors
Square D
600VAC Electrically Held Lighting Contactor 3P 30A
Mfr # 8903LG30V04
Zoro # G0845778
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Number of Poles 3
- Coil Volts 600VAC
- Height 12.69 in
- Width 7.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8903LG30V04
- Zoro # G0845778
- UPC # 785901625667
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 12.69 in |
Width | 7.81 in |
Depth | 6.03 in |
Details
Item | Lighting Contactor 600Vac 30A L |
Full Load Amps | 30 |
Number of Poles | 3 |
Coil Volts | 600VAC |
Enclosure NEMA Rating | NEMA 1 |
Hz | 60 Hz |
Standards | UL Listed; CSA |
Control Circuit | Separate control circuit |
Current Rating | 20-20 A tungsten; 30-30 A fluorescent |
Electrical Connections | Screw-clamp terminals |
Features | Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free |
Control Type | No control units |
Indicator | No |
Inrush VA | 150-150 VA 60 Hz |
Description
Lighting Contactor 600Vac 30A L, Height 12.69 in, Width 7.81 in, Depth 6.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1/2” Inch Diameter – 100’ Feet Long – Black (FRPPWL.625-100SP)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 52 A, Reversing: No (3RT20361KB40)
- RACO Noninsulated Connector, 3/4 In., Straight (3403)
- MERSEN Glass Fuse, GSB Series, Fast-Acting, 1.6A, 250V AC, 35A at 250V AC (GSB1-6/10)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPO11V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 60A (8903SPO2V04)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 6 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG60V04)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 30A (8903SMO2V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903SMO12V02)
- SQUARE D Contactor, Type S, multipole lighting, electrically held, 60A, 4 pole, 110/120VAC 50/60Hz coil, NEMA 1 (8903SPG3V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- Square D Contactors & Contacts