Shop All Lighting Contactors
Square D
600VAC Electrically Held Lighting Contactor 3P 30A
Mfr # 8903LG30V02
Zoro # G0846697
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Number of Poles 3
- Coil Volts 600VAC
- Height 12.69 in
- Width 7.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8903LG30V02
- Zoro # G0846697
- UPC # 785901851301
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 12.69 in |
Width | 7.81 in |
Depth | 6.03 in |
Details
Item | Lighting Contactor 600Vac 30A L |
Full Load Amps | 30 |
Number of Poles | 3 |
Coil Volts | 600VAC |
Enclosure NEMA Rating | NEMA 1 |
Hz | 50/60 Hz |
Standards | UL Listed; CSA |
Control Type | No control units |
Indicator | No |
Electrical Connections | Screw-clamp terminals |
Control Circuit | Separate control circuit |
Inrush VA | 150-150 VA 60 Hz; 140-140 VA 50 Hz |
Current Rating | 20-20 A tungsten; 30-30 A fluorescent |
Features | Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free |
Description
Lighting Contactor 600Vac 30A L, Height 12.69 in, Width 7.81 in, Depth 6.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, Double Gang, 2 Gang, Aluminum, Square (5342-0)
- ZORO SELECT 4 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (9452ANPB)
- SQUARE D Load Center, HOM, 40 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4080L225PQGC)
- EATON Circuit Breaker, FAZ Series 20A, 3 Pole, 277/480V AC, D Curve (FAZ-D20/3)
- SQUARE D 120VAC Electrically Held Lighting Contactor 4P 30A (8903SMO3V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPO11V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V04)
- SQUARE D 277VAC Electrically Held Lighting Contactor 3P 60A (8903SPO2V04)
- SQUARE D Contactor, Type S, multipole lighting, mechanically held, 100A, 3 pole, 110/120VAC 50/60Hz coil, open style (8903SQO11V02)
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 4P 30A (8903LO40V04)
- Square D Motor Controls