Shop All Lighting Contactors
Square D
600VAC Electrically Held Lighting Contactor 2P 30A
Mfr # 8903LG20V02
Zoro # G0847360
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 30
- Number of Poles 2
- Coil Volts 600VAC
- Height 322 mm
- Width 198 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8903LG20V02
- Zoro # G0847360
- UPC # 785901851226
- Country of Origin Mexico
- Category Lighting Contactors
Dimensions
Height | 322 mm |
Width | 198 mm |
Depth | 153 mm |
Details
Item | Electrically Held Lighting Contactor |
Full Load Amps | 30 |
Number of Poles | 2 |
Coil Volts | 600VAC |
Enclosure NEMA Rating | NEMA 1 |
Hz | 50/60 Hz |
Standards | UL Listed; CSA |
Inrush VA | 150-150 VA 60 Hz; 140-140 VA 50 Hz |
Control Circuit | Separate control circuit |
Electrical Connections | Screw-clamp terminals |
Features | Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free |
Control Type | No control units |
Current Rating | 20-20 A tungsten; 30-30 A fluorescent |
Indicator | No |
Description
Lighting Contactor 600Vac 30A L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 3PST, 30 A, NEMA 3R (DTF321R)
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR2B202BD)
- DISCO Mega Bolt-On Fuses 250 Amp PK2 (15133PK)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- SQUARE D 277VAC Electrically Held Lighting Contactor 8P 30A (8903LO80V04)
- SQUARE D 277VAC Mechanically Held Lighting Contactor 8P 30A (8903LXO80V04)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPO11V02)
- SQUARE D 277VAC Electrically Held Lighting Contactor 6P 30A (8903LO60V04)
- SQUARE D 600VAC Mechanically Held Lighting Contactor 4P 30A (8903LXG40V02)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V02)
- SQUARE D 600VAC Lighting Contactor 4P 30A (8903LG40V02)
- Square D Motor Controls