Shop All Definite Purpose Contactors
Square D
600VAC Definite Purpose Contactor 4P 30A
Mfr # 8910DPA34V02U1
Zoro # G0848928
original price:
$115.30
10% off
new price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps 30
- Number of Poles 4
- Coil Volts 600VAC
- Standards UL Listed || CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 8910DPA34V02U1
- Zoro # G0848928
- UPC # 785901159834
- Country of Origin China
- Category Definite Purpose Contactors
Details
Item | Definite Purpose Magnetic Contactor |
Full Load Amps-Inductive | 30 A |
Full Load Amps | 30 |
Number of Poles | 4 |
Coil Volts | 600VAC |
Standards | UL Listed || CSA |
Phase | 3 phase |
Locked Rotor Rated Current | 150 A 460 V AC; 120 A 575 V AC; 180 A 277 V AC |
Electrical Connection | Binder head |
Pole Contact Composition | 4 NO |
Maximum Horse Power Rating | 2 hp 115 V AC, 1 phase; 5 hp 230 V AC, 1 phase; 10 hp 230 V AC, 3 phase; 15 hp 460 V AC, 3 phase; 20 hp 575 V AC, 3 phase |
Rated Operational Voltage | 600 V AC |
Product Or Component Type | Definite Purpose Contactor |
Product Certifications | UL Listed; CSA |
Control Circuit Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Description
Definite Purpose Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Core Current Transformer, 0 to 500A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G466)
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 25' Length (14UL1015STRGRE25)
- SQUARE D Contactor, Definite Purpose, 40A, 3 pole, 25HP at 575VAC, 3 phase, 380VAC 50Hz coil, open (8910DPA43V05)
- SQUARE D 208/240v 40a 2p DP Contactor (8910DPA42V09)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V02)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 3P 90A, Hz: 50/60 (8910DPA93V02)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 4P 30A (8910DPA34V09)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02Y392)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 30A, Width: 2.5 in (8910DPA32V02)
- Square D Definite Purpose Contactors