Shop All Definite Purpose Contactors
This Product is Discontinued
Square D
600VAC Definite Purpose Contactor 3P 30A (Discontinued)
Mfr # 8910DPA33V02Y244
Zoro # G0568359
This Product is Discontinued
Key Features
- Number of Poles 3
- Full Load Amps 30
- Coil Volts 600VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8910DPA33V02Y244
- Zoro # G0568359
- UPC # 785901005834
- Country of Origin China
- Category Definite Purpose Contactors
Details
Item | Definite Purpose Magnetic Contactor |
Number of Poles | 3 |
Full Load Amps | 30 |
Coil Volts | 600VAC |
Description
Definite Purpose Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.