Shop All Definite Purpose Contactors
Square D
600VAC Definite Purpose Contactor 2P 30A
Mfr # 8910DPA32V02U1
Zoro # G0848788
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 30 A
- Full Load Amps 30
- Number of Poles 2
- Coil Volts 600VAC
- Standards UL Listed || CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 8910DPA32V02U1
- Zoro # G0848788
- UPC # 785901404347
- Country of Origin China
- Category Definite Purpose Contactors
Details
Item | Definite Purpose Magnetic Contactor |
Full Load Amps-Inductive | 30 A |
Full Load Amps | 30 |
Number of Poles | 2 |
Coil Volts | 600VAC |
Standards | UL Listed || CSA |
Phase | 1 phase |
Maximum Horse Power Rating | 2 hp 115 V AC, 1 phase; 5 hp 230 V AC, 1 phase |
Electrical Connection | Binder head |
Locked Rotor Rated Current | 150 A 460 V AC; 120 A 575 V AC; 180 A 277 V AC |
Product Or Component Type | Definite Purpose Contactor |
Rated Operational Voltage | 600 V AC |
Control Circuit Voltage | 120 V AC 60 Hz; 110 V AC 50 Hz |
Pole Contact Composition | 2 NO |
Product Certifications | UL Listed; CSA |
Description
Definite Purpose Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONDUIT HANGER 2-1/2"" (49130)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 12A (RUZSC2M)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 30mm W, Color Black (WL-SW-125-50-BK)
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- SQUARE D 480VAC Non-Reversing Definite Purpose Contactor 3P 40A, Width: 2.5 in (8910DPA43V06)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 1P 40A (8910DP41V14)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 40A (8910DP42V09)
- SQUARE D Contactor, Definite Purpose, 60A, 3 pole, 30HP at 575VAC, 3 phase, 110/120VAC 50/60Hz coil, NEMA 1 (8910DPAG63V02)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02U1)
- SQUARE D 600VAC Definite Purpose Contactor 3P 40A (8910DPA43V02Y244)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350A)
- Square D Motor Controls