Shop All Contactor Accessories
Square D
600VAC 40Amp Manual Starter
Mfr # GV2ME07
Zoro # G310065789
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.50 in (89 mm)
- Standards EN/IEC 60947-2; EN/IEC 60947-4-1
- Width 1.77 in (45 mm)
- Depth 3.09 in (78.5 mm)
- Thermal Protection Adjustment Range 1.6 to 2.5 A IEC 60947-4-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GV2ME07
- Zoro # G310065789
- Country of Origin Indonesia
- Category Contactor Accessories
Dimensions
Height | 3.50 in (89 mm) |
Width | 1.77 in (45 mm) |
Depth | 3.09 in (78.5 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Tester, Telephone Line (PE930)
- FUNCTIONAL DEVICES-RIB Enclosed Relays, 10A, 2 SPST-N/O (RIBU2S2)
- WIEGMANN Fiberglass Enclosure, 14 in H, 8 in D, NEAM 4X, Hinged (HW-141208CHTL)
- REMKE Cordset, Mini-Link Assy, PVC, F, 4 P, 12 ft. (104C0120AP)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- SQUARE D Replacement Contact Kit, Manual, M-0 (9998ML1)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, Lighting, 200A (9998SL9)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- SQUARE D Replacement Contact Kit, Lighting, 100A (9998SL7)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161CC00)
- Square D Contactor Accessories