Shop All Contactor Accessories
Square D
600A 40A 3P IEC Motor Starter
Mfr # GV3P40
Zoro # G410065825
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5.35 in (136 mm)
- Standards EN/IEC 60947-2; EN/IEC 60947-4-1; UL 60947-4-1; CSA C22.2 No 60947-4-1
- Height 5.20 in (132 mm)
- Width 2.17 in (55 mm)
- Magnetic Tripping Current 560 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # GV3P40
- Zoro # G410065825
- Country of Origin Indonesia
- Category Contactor Accessories
Dimensions
Depth | 5.35 in (136 mm) |
Height | 5.20 in (132 mm) |
Width | 2.17 in (55 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5196 MRBF Surface Mount 3 Circuit Fuse Block - Common Source (5196)
- CONNTEK Conntek 20601, 25', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601)
- EATON B-LINE Beam Clamp, 1/2 in., Zinc Phosphate Finish (BC1)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-4)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- SQUARE D Replacement Contact Kit, NEMA 3 (9998SL6)
- SQUARE D Replacement Contact Kit, Manual, M1, M1P (9998ML2)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- SQUARE D Bracket, Mounting (9999BLX)
- SQUARE D Replacement Contact Kit, NEMA 0 (9998SL2)
- YORK 24v 30A 3 pole Contactor (S1-5882872)
- Square D Motor Controls