Shop All Overload Relays
Square D
5.5/8A Overload Relay
Mfr # LRD12
Zoro # G909981995
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.77 in (45 mm)
- Height 2.60 in (66 mm)
- Depth 2.76 in (70 mm)
- Standards EN/IEC 60947-4-1; EN/IEC 60947-5-1; UL 60947-4-1; UL 60947-5-1; CSA C22.2 No 60947-4-1; CSA C22.2 No 60947-5-1; GB/T 14048.4; GB/T 14048.5; EN 50495
- Flame Retardance V1 conforming to UL 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # LRD12
- Zoro # G909981995
- Country of Origin Unknown
- Category Overload Relays
Dimensions
Width | 1.77 in (45 mm) |
Height | 2.60 in (66 mm) |
Depth | 2.76 in (70 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSF1A)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-2-1/4-R)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 40mA, 250V AC, 35A at 250V AC, 5 PK (GDC-40MA)
- SQUARE D 2.5-4.0A Overload Relay (LRD08)
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- SQUARE D THERMAL OVERLOAD RELAY (9065 SDO7)
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- SIEMENS Ovrload Rely, 0.70 to 1A, 3P, Class 10,690V (3RU21160JB0)
- Square D Motor Controls