Shop All General Purpose Relays
Square D
4PDT PlugInRelay
Mfr # RXM4AB1F7
Zoro # G109518922
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL 508 || EN/IEC 61810-1 || CSA C22.2 No 14
- Product Or Component Type plug-in relay
- [Ui] Rated Insulation Voltage 250 V IEC || 300 V CSA || 300 V UL
- Ip Degree Of Protection IP40 conforming to EN/IEC 60529
- Ambient Air Temperature For Operation -40-55°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # RXM4AB1F7
- Zoro # G109518922
- Country of Origin Mexico
- Category General Purpose Relays
Dimensions
Cad Overall Height | 79 mm |
Cad Overall Depth | 78.45 mm |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 38 A, Reversing: No (3RT20281BB40)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (3436)
- MERSEN Handle, Black, 80mm, Ip65 Nema, 3r (HB80)
- SQUARE D OVERLOAD RELAY HEATER ELEMENT (AR5.3)
- SQUARE D THERMAL OVERLOAD RELAY (9065UO1)
- OMRON General Purpose Relays (G7J-3A1B-T AC100/120)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90340 DPDT General Purpose Relay 50/60 Hz Double Pole Power-Power-Coil 24VAC (90340)
- HONEYWELL R8222B1067 Spdt Relay, 24V Ac (R8222B1067)
- ARGO Az-5 Same As Azv-245-75 Five (AZ-5)
- HONEYWELL R8239A1052 Fan Center 120V (R8239A1052)
- Square D General Purpose Relays