Shop All Limit Switches
Square D
480/600V-Ac Limit Switch
Mfr # 9007FTUB1M11
Zoro # G404306675
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Contact Form- Switches Form Z
- Body Height - Limit Switch 4.66 in
- NEMA Rating NEMA 1 Nema type 250 || NEMA 2 Nema type 250 || NEMA 4 Nema type 250 || NEMA 12 Nema type 250 || NEMA 13 Nema type 250
- Operating Temp. Range -10-185 °F
- Special Features lateral approach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9007FTUB1M11
- Zoro # G404306675
- Country of Origin Unknown
- Category Limit Switches
Dimensions
Body Height - Limit Switch | 4.66 in |
Body Depth - Limit Switch | 3.41 in |
Width | 2.25 in |
Description
24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Limit Switch, Rotary, 4NC/4NO (54BB43FC)
- RACO Emt Insulating Bushing, 3/4" (2173RAC)
- PARAGON Defrost Timer, 208/240V, 2NO, 1NC Switches (8047-20)
- AAON SWITCH FCS 425PSI ADJ (V63700)
- SQUARE D 240V 10A LIMIT SWITCH (XCKJ10511H7)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RN2)
- TELEMECANIQUE SENSORS WirelessLimitSwitch, RollerLeverPlunger (XCMWD15)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62GD)
- OMRON Limit Switch, Plunger, Roller Lever, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-NA2-2S)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C66B2)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10553H7)
- Square D Switches