Shop All Magnetic Motor Starters
Square D
48-65A Overload Relay Class 10
Mfr # LRD365
Zoro # G209985167
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-4-1; EN/IEC 60947-5-1; UL 60947-4-1; UL 60947-5-1; CSA C22.2 No 60947-4-1; CSA C22.2 No 60947-5-1; GB/T 14048.4; GB/T 14048.5; EN 50495
- Height 2.76 in (70 mm)
- Width 2.17 in (55 mm)
- Depth 4.84 in (123 mm)
- Mechanical Robustness Shocks15 Gn for 11 ms IEC 60068-2-7; Vibrations4 gn IEC 60068-2-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LRD365
- Zoro # G209985167
- Country of Origin Unknown
- Category Magnetic Motor Starters
Dimensions
Height | 2.76 in (70 mm) |
Width | 2.17 in (55 mm) |
Depth | 4.84 in (123 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 19.88 in H, 20 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J2020103PTWW)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-3CB)
- DAYTON Circuit Breaker, NDB2-63 D20/3 Series 20A, 3 Pole, 480V AC, D Curve (5ZVG0)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK300 (30-073J)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO (8536SDO1V03H30)
- SQUARE D Reversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8736SCO8V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 24V AC, 3 Poles (8536SDO1V01S)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V06)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SBG2V02S)
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SEA1V02S)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E005)
- Square D Motor Controls