Shop All Manual Motor Switches
Square D
45Mm X 45Mm Red+Yellow Oper4 Hole Mtg
Mfr # KCE1YZ
Zoro # G0562217
Sold in multiples of 2 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 45 mm
- Width 45 mm
- Handle Colour red
- Product Or Component Type rotary handle
- Rotary Handle Padlocking 1 padlock 4-6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # KCE1YZ
- Zoro # G0562217
- UPC # 785901303992
- Country of Origin Czechia
- Category Manual Motor Switches
Dimensions
Height | 45 mm |
Width | 45 mm |
Base Dimension | 45 x 45 mm |
Details
Item | 45Mm X 45Mm Red+Yellow Oper4 Hole Mtg |
Handle Colour | red |
Product Or Component Type | rotary handle |
Rotary Handle Padlocking | 1 padlock 4-6 mm |
Ip Degree Of Protection | IP65 |
Fixing Mode | by 4 screws |
Product Compatibility | VN20 || V02 to V2 || VN12 |
Range | TeSys |
Device Short Name | KCE1 |
Handle Front Plate Colour | yellow |
Marking | 0 - 1 |
Description
45Mm X 45Mm Red+Yellow Oper4 Hole Mtg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Selector Switch, 2NO, Cam3 (10250T21KB)
- DAYTON Thermocouple Probe, Type K, 24in L, 19 AWG (36GL08)
- ZORO SELECT Wall Switch, 20A, White, 1-Pole Type, Rocker (9901W)
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-225-EL)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510FO1)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600V (2510KG1)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- SQUARE D Manual Motor Starter, 56 to 80A, 600V (2510FS1)
- SQUARE D Manual Motor Switch, NEMA, 30A, 600VAC, 3P (2510KW2)
- SQUARE D Switch, manual, 20A, 2 pole, 3 HP at 575 VAC, single phase, toggle operated, no indicator, NEMA 7&9, two conduit opening (2510KR1H)
- SCHNEIDER ELECTRIC Manual Strtr Combo Block, 600VAC, 38A, PK10 (GV2AF3)
- Square D Motor Controls