Shop All Door Switches
Square D
45/63A Vario Switch + Handle Assy
Mfr # VCF3
Zoro # G0558446
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 83 mm
- Standards IEC 60947-3
- Electrical Durability 30000 cycles AC-21 || 30000 cycles DC-1 to 5
- Product Or Component Type emergency stop switch disconnector
- Marking 0 - 1
Product Information
- Brand Square D
- MFR # VCF3
- Zoro # G0558446
- UPC # 785901104926
- Country of Origin Czechia
- Category Door Switches
Dimensions
Height | 83 mm |
Width | 60 mm |
Base Dimension | 60 x 60 mm |
Description
Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/32" Inside Diameter - 10' Long - Black (HS354-S10-BLACK)
- BRYANT LKG FLG-ILT, MIDGET, 15A 125V, ML-1P, NM (7466NM)
- FLUKE Rplcmt Bladehead, For 41106,41108, 5G108 (JR-LEV-1-H)
- NVENT CADDY Cable Flange Clip, Spring Steel (MAC2)
- SQUARE D Handle Assembly, 75/100/250/400A (9421LC46)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 45A (VCCF3)
- SQUARE D Switch Kit (VCCF4)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 20A (VCCF1)
- SQUARE D 25Amp Switch Kit W/4Hole Mtg Red/Yellow (VCF2)
- SQUARE D Operating mechanism, flange mounted, variable depth, 30A, 600V, H, K, J, R fuseholder, cable operated switch mechanism (9422TCF33C)
- BEA Touchless Actuators (10MS31BASE)
- Square D Door Switches