Shop All Overload Relays
Square D
4-6AMP OVERLOAD RELAY
Mfr # LRD10
Zoro # G209982005
product price: $91.89
/ea
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.77 in (45 mm)
- Height 2.60 in (66 mm)
- Depth 2.76 in (70 mm)
- Standards EN/IEC 60947-4-1; EN/IEC 60947-5-1; UL 60947-4-1; UL 60947-5-1; CSA C22.2 No 60947-4-1; CSA C22.2 No 60947-5-1; GB/T 14048.4; GB/T 14048.5; EN 50495
- Conventional Free Air Thermal Current 5 A signalling circuit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LRD10
- Zoro # G209982005
- Country of Origin Unknown
- Category Overload Relays
Dimensions
Width | 1.77 in (45 mm) |
Height | 2.60 in (66 mm) |
Depth | 2.76 in (70 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHTLWW)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 gy UL/CSA 10m (7000-12341-2141000)
- LITTELFUSE Pink Cartridge MCASE 30 Amp Single (MCAS030.XP)
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- SQUARE D Overload Relay, 6 to 18A, Class 10/20, 3P (9065SF020)
- SQUARE D Overload Relay, 15 to 45A, Class 10/20, 3P (9065ST220)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- SQUARE D Ovrload Relay, 30 to 90A, 3P, 600VAC, NEMA 3 (9065SF320)
- SIEMENS 5.5-8AMP OVERLOAD RELAY (3RU2116-1HB0)
- Square D Motor Controls