Standards
|
EN 60947-1; JIS C8201-4-1; IEC 60947-4-1; EN 60947-4-1; IEC 60947-1
|
Rated Short Time Withstand Current
|
1100 A 104°F (40°C) - 10 s; 640 A 104°F (40°C) - 30 s; 520 A 104°F (40°C) - 1 min; 400 A 104°F (40°C) - 3 min; 320 A 104°F (40°C) - 10 min
|
Permissible Ambient Air Temperature Around The Device
|
140 to 158°F (60 to 70°C) at Uc
|
Hold-In Power Consumption in VA
|
6.6 to 8.1 VA, 40 to 400 Hz cos phi 0.9 (at 68°F (20°C))with LX9 coil; 3.94 to 4.83 VA (at 68°F (20°C))with LX4 coil; 4.5 to 7.0 VA, 50/60 Hz cos phi 0.5 (at 68°F (20°C))with LXE coil; 2.5 to 4.0 VA (at 68°F (20°C))with LXE coil
|
Contactor Application
|
Resistive load; Motor control
|
Connections - Terminals
|
Power circuit lugs-ring terminals 1 0.15 in² (95 mm²); Power circuit connector 1 0.15 in² (95 mm²); Power circuit bar 2 20 x 3 mm; Power circuit bolted connection; Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Control circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)flexible with cable end; Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible with cable end; Control circuit screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)solid without cable end; Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²); Control circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²); Control circuit screw clamp terminals 1.0 0.00 to 0.00 in² (0.2 to 2.5 mm²)flexible without cable end; Control circuit screw clamp terminals 1.0 0.00 to 0.00 in² (0.25 to 2.5 mm²)flexible with cable end; Control circuit screw clamp terminals 1.0 0.00 to 0.00 in² (0.2 to 2.5 mm²)solid without cable end
|
IP Degree Of Protection
|
IP2X front face with shrouds IEC 60529; IP2X front face with shrouds VDE 0106
|
Protective Treatment
|
TH
|
Conventional Free Air Thermal Current
|
200 A (at 104°F (40°C))
|
Rated Operational Voltage
|
Less than or Equal to 690 V AC 50/60 Hz; Less than or Equal to 460 V DC
|
Poles Description
|
3P
|
Control Circuit Voltage Limits
|
Operational: 0.85 to 1.1 Uc AC 40 to 400 Hz with LX9 coil; Drop-out: 0.2 to 0.55 Uc AC 40 to 400 Hz with LX9 coil; Operational: 0.85 to 1.1 Uc DC with LX4 coil; Drop-out: 0.15 to 0.2 Uc DC with LX4 coil; Operational: 85 to 275 V AC 50/60 Hz with LXE coil; Drop-out: 0 to 60 V AC 50/60 Hz with LXE coil; Operational: 85 to 418 V DC with LXE coil; Drop-out: 0 to 45 V DC with LXE coil
|
Ambient Air Temperature For Operation
|
-40 to 140°F (-40 to 60°C)
|
Overvoltage Category
|
III
|
Mounting Support
|
Plate
|
Power Dissipation Per Pole
|
15 W AC-1; 5 W AC-3
|
Rated Insulation Voltage
|
1000 V IEC 60947-4-1; 1500 V VDE 0110 group C
|
Heat Dissipation
|
5.9 to 7.2 W; 2.2 to 5.5 W
|
Rated Breaking Capacity
|
920 A conforming to IEC 60947-4-1
|
Maximum Operating Rate
|
2400 cyc/h 131°F (55°C)
|
IRMS Rated Making Capacity
|
1150 A conforming to IEC 60947-4-1
|
Ambient Air Temperature For Storage
|
-76 to 176°F (-60 to 80°C)
|
Product Certifications
|
RINA; ABS; CSA; DNV; RMRoS; BV; LROS (Lloyds register of shipping); UL; CB; UKCA
|
Product Or Component Type
|
Contactor
|
Rated Operational Current
|
200 A 104°F (40°C)) Less than or Equal to 440 V AC-1; 115 A 131°F (55°C)) Less than or Equal to 440 V AC-3
|
Inrush Power in VA
|
590 to 855 VA, 40 to 400 Hz cos phi 0.9 (at 68°F (20°C))with LX9 coil; 543 to 665 VA (at 68°F (20°C))with LX4 coil; 280 to 310 VA, 50/60 Hz cos phi 0.5 (at 68°F (20°C))with LXE coil; 270 to 320 VA (at 68°F (20°C))with LXE coil
|
Product Name
|
TeSys F
|
Operating Time
|
35 ms closing with LX9 coil; 130 ms opening with LX9 coil; 30 to 40 ms closing with LX4 coil; 30 to 50 ms opening with LX4 coil; 40 to 80 ms closing with LXE coil; 6 to 54 ms opening with LXE coil
|
Power Pole Contact Composition
|
3 NO
|
Control Circuit Voltage
|
24 to 575 V AC 40 to 400 Hz with LX9 coil; 24 to 460 V DC with LX4 coil; 100 to 250 V AC 50/60 Hz with LXE coil; 100 to 380 V DC with LXE coil
|
Average Impedance
|
0.37 mOhm - Ith 200 A 50 Hz
|
Motor Power KW
|
55 kW at 380 to 400 V AC 50/60 Hz (AC-3); 59 kW at 415 V AC 50/60 Hz (AC-3); 59 kW at 440 V AC 50/60 Hz (AC-3); 75 kW at 500 V AC 50/60 Hz (AC-3); 30 kW at 220 to 240 V AC 50/60 Hz (AC-3); 80 kW at 660 to 690 V AC 50/60 Hz (AC-3); 18.5 kW at 400 V AC 50/60 Hz (AC-4)
|
Associated Fuse Rating
|
125 A aM at Less than or Equal to 440 V; 200 A gG at Less than or Equal to 440 V
|
Rated Impulse Withstand Voltage
|
8 kV
|
Compatibility Code
|
LC1F
|
Operating Altitude
|
9842.52 ft (3000 m) without derating
|
Mechanical Robustness
|
Vibrations contactor open2 Gn, 5 to 300 Hz; Vibrations contactor closed6 Gn, 5 to 300 Hz; Shocks contactor open9 Gn for 1/2 sine wave (11 ms); Shocks contactor closed15 Gn for 1/2 sine wave (11 ms)
|
Utilisation Category
|
AC-1; AC-4; AC-3
|
Mechanical Durability
|
10 Mcycles
|
Tightening Torque
|
Power circuit 88.51 lbf.in (10 N.m); Control circuit 10.62 lbf.in (1.2 N.m); Control circuit 5.31 lbf.in (0.6 N.m)
|