Shop All Overload Relays
Square D
37-50A Overload Relay
Mfr # LRD3357
Zoro # G309982011
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.76 in (70 mm)
- Height 3.19 in (81 mm)
- Depth 4.53 in (115 mm)
- Standards EN/IEC 60947-4-1; EN/IEC 60947-5-1; UL 60947-4-1; UL 60947-5-1; CSA C22.2 No 60947-4-1; CSA C22.2 No 60947-5-1; GB/T 14048.4; GB/T 14048.5; EN 50495
- Control Type Red push-button stop; Blue push-button reset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LRD3357
- Zoro # G309982011
- Country of Origin Unknown
- Category Overload Relays
Dimensions
Width | 2.76 in (70 mm) |
Height | 3.19 in (81 mm) |
Depth | 4.53 in (115 mm) |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100M0CA)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AH063)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 100ft (30-VG-1500B-G3)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, White (GFSG5362W)
- SQUARE D Ovrload Relay, 15 to 45A, 3P, 600VAC, NEMA 2 (9065SF220)
- SQUARE D Overload Relay, 45 to 135A, Class 10/20, 3P (9065ST420)
- SQUARE D Ovrload Rely, 80 to 104A, Class 10, 3P, 690V (LRD4365)
- SQUARE D Overload Relay, 1.50 to 4.50A, Class 10/20 (9065SFB20)
- SQUARE D Ovrload Relay, 3 to 9A, 3P, 600VAC, NEMA 00C (9065SFC20)
- SQUARE D Overload Relay, 30 to 90A, Class 10/20, 3P (9065ST320)
- EATON Ovrload Relay, 9 to 45A, Class 10/20/30, 3P (XTOE045CCS)
- Square D Overload Relays