Shop All Indicator Lights
Square D
30mm push button, Type SK, push to test pilot light, yellow 24/28VAC/VDC LED light module, amber domed lens, NEMA 4, 4X
Mfr # 9001SKT35LYA9
Zoro # G110790041
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material polycarbonate
- Lens Type domed plastic
- Size 30 mm
- Width 54 mm
- Height 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001SKT35LYA9
- Zoro # G110790041
- UPC # 785901645887
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 54 mm |
Height | 70 mm |
Mounting Diameter | 30 mm |
Description
30mm push button, Type SK, push to test pilot light, yellow 24/28VAC/VDC LED light module, amber domed lens, NEMA 4, 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Split Loom-1/4 in Black, Split Loom (27025)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1620P-BK)
- MIGHTY TIE Cable Ties, 24", UV Black, Heavy Duty, PK50 (MT241750L)
- CANTEX Electrical Box, 32 cu in, Square Box, 2 Gang, PVC, Square (EZ32XNR)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- ZORO SELECT Flat Indicator Light, White, 12VDC (24M131)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22mm, Metal (XB4BA21)
- Square D Switches