Shop All Indicator Lights
Square D
30mm push button, Type SK, push to test pilot light, 24/28VAC/VDC full voltage light module, amber fresnel lens, NEMA 4, 4X
Mfr # 9001SKT35A31
Zoro # G210790026
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material polycarbonate
- Lens Type fresnel plastic
- Size 30 mm
- Width 54 mm
- Height 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001SKT35A31
- Zoro # G210790026
- UPC # 785901959946
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 54 mm |
Height | 70 mm |
Mounting Diameter | 30 mm |
Description
30mm push button, Type SK, push to test pilot light, 24/28VAC/VDC full voltage light module, amber fresnel lens, NEMA 4, 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.354in ID, Black, 4ft, PK12 (SFTW-203-3/8-48-BLACK)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-5006)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M118)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1589000)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- DAYTON Raised Indicator Light, 22mm, 120V, Blue (22NZ07)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 110-120V, Clear, Incand (9001KM1)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, White (XB4BW31B5)
- EATON Pilot Light Complete Unit, LED, Amber (HT8HFAF7)
- DAYTON Miniature Indicator Light, Red, 120V (22NY58)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- Square D Indicator Lights