Shop All Indicator Lights
Square D
30mm push button, Type SK, push to test pilot light, 120VAC/VDC white LED light module, white domed lens, NEMA 4, 4X
Mfr # 9001SKT38LWW9
Zoro # G610865157
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material polycarbonate
- Lens Type domed plastic
- Size 30 mm
- Standards EN/IEC 60947-1, JIS C 852, EN/IEC 60947-5-1, JIS C8201-5-1, CSA C22.2 No 14, UL 508, EN/IEC 60947-5-4, JIS C8201-1
- Height 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001SKT38LWW9
- Zoro # G610865157
- UPC # 785901792819
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 70 mm |
Width | 54 mm |
Mounting Diameter | 30 mm |
Description
30mm push button, Type SK, push to test pilot light, 120VAC/VDC white LED light module, white domed lens, NEMA 4, 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 600 VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 3 Pole, 120/240V AC (QO3100VH)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-050)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, White (SZ02-24-00)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- SCHNEIDER ELECTRIC Pilot Light Head, Clear, 22mm (ZB4BV07)
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6AV4)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M140)
- Square D Indicator Lights