Shop All Indicator Lights
Square D
30mm push button, Type SK, pilot light, yellow 24/28VAC/VDC LED light module, amber plastic fresnel lens, NEMA 4, 4X
Mfr # 9001SKP35LYA31
Zoro # G310790049
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material polycarbonate
- Size 30 mm
- Lens Type fresnel
- Height 70 mm
- Standards JIS C 852, EN/IEC 60947-1, CSA C22.2 No 14, JIS C8201-5-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, JIS C8201-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001SKP35LYA31
- Zoro # G310790049
- UPC # 785901711421
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 70 mm |
Width | 54 mm |
Mounting Diameter | 30 mm |
Description
30mm push button, Type SK, pilot light, yellow 24/28VAC/VDC LED light module, amber plastic fresnel lens, NEMA 4, 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001SKR4R)
- SQUARE D Circuit Breaker, 9080GCB Series 4A, 1 Pole, 250V AC (9080GCB40)
- EATON CUTLER-HAMMER Hub Conduit Rainproof Iron 2In (DS200H2P)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK500EI)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Chrome, GR (30G418)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G61)
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 22mm, 24VAC/DC (XB5AVB3)
- DAYTON Flush Indicator Light, 8mm, 240V, Green (22NY80)
- JANDORF Pilot Light Red Lens 2 Wire 61006 (3402179)
- DAYTON Raised Indicator Light, Green, 24V (22NY45)
- Square D Indicator Lights