Shop All Indicator Lights
Square D
30mm push button, Type SK, pilot light, 208/220VAC transformer light module, white plastic fresnel lens, NEMA 4, 4X
Mfr # 9001SKP3W31
Zoro # G310790018
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material polycarbonate
- Lens Type fresnel plastic
- Size 30 mm
- Width 54 mm
- Standards JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-1, JIS C 852, UL 508, CSA C22.2 No 14, EN/IEC 60947-5-1, JIS C8201-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001SKP3W31
- Zoro # G310790018
- UPC # 785901990826
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 54 mm |
Height | 70 mm |
Mounting Diameter | 30 mm |
Description
30mm push button, Type SK, pilot light, 208/220VAC transformer light module, white plastic fresnel lens, NEMA 4, 4X
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 16 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF5-15-05-25)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Sealing Locknut, 50PK (LNS125)
- SQUARE D Molded Case Circuit Breaker, QDA Series 200A, 2 Pole, 240V AC (QDA222002)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (979)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White (ZB6EG1B)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVM1)
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Yellow (XB6AV5BB)
- EATON Pilot Light Complete Unit, LED, Green (HT8HFGF3)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M169)
- ZORO SELECT Round Indicator Light, Red, 24VDC (24M023)
- Square D Indicator Lights