Shop All Indicator Lights
Square D
30mm push button, Type K, push to test pilot light, yellow LED light module, 120VAC, amber fresnel lens, NEMA 4, 13
Mfr # 9001KT1LYA31
Zoro # G610865164
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Material polycarbonate
- Size 30 mm
- Lens Type fresnel
- Standards UL 508, EN/IEC 60947-5-4, EN/IEC 60947-5-1, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-1, JIS C 852, JIS C8201-1
- Height 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KT1LYA31
- Zoro # G610865164
- UPC # 785901464020
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 70 mm |
Width | 54 mm |
Mounting Diameter | 30 mm |
Description
30mm push button, Type K, push to test pilot light, yellow LED light module, 120VAC, amber fresnel lens, NEMA 4, 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, VariLoad, Flush Receptacle, 30A 250V DC/600V AC, 4-Pole 5-Wire Grounding, Non- NEMA, Screw Terminal, Unique Center Pin (HBL45305)
- SIEMENS Sinamics Operator Panel 6SL30550AA004CA5 (6SL3055-0AA00-4CA5)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (52SX2AAB)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Black (XB5AA21)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- ZORO SELECT Flat Indicator Light, Blue, 120VAC (24M107)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB15)
- DAYTON Raised Indicator Light, Red, 12V (22NY40)
- Square D Switches