Shop All Indicator Lights
Square D
30mm push button, Type K, push to test pilot light, red LED light module, 120VAC/VDC, red glass lens, NEMA 4, 13
Mfr # 9001KT38LRR6
Zoro # G410865173
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Material glass
- Size 30 mm
- Lens Type domed
- Height 70 mm
- Width 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KT38LRR6
- Zoro # G410865173
- UPC # 785901188667
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 70 mm |
Width | 54 mm |
Mounting Diameter | 30 mm |
Description
30mm push button, Type K, push to test pilot light, red LED light module, 120VAC/VDC, red glass lens, NEMA 4, 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Yellow, 3 ft. (HC6Y03)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- WEG WEG - MPW40-3-U010, MOTOR PROTECTOR BU MPW40-3-U010 (MPW40-3-U010)
- FLEXO Techflex® Flexo® PET Expandable Braided Sleeving - 3/8" Inside Diameter - 25' Long Spool - Ogre (PET0.38-25-OG)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M066)
- SIEMENS Pilot Light Complete, Round Shape, Green (3SU1153-6AA40-1AA0)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XAC, for incandescent bulb, plastic, green cap, 22mm (ZA2BV03)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC (24M043)
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, GR (30G424)
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- Square D Push Buttons & Indicators