Shop All Indicator Lights
Square D
30mm push button, Type K, pilot light, red LED light module, 12/14VAC/VDC, red plastic fresnel lens, NEMA 4, 13
Mfr # 9001KP32LRR31
Zoro # G410839396
product price: $107.31
/ea
Free Shipping & Returns
$107.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material polycarbonate
- Lens Type fresnel
- Size 30 mm
- Standards JIS C 852, EN/IEC 60947-1, CSA C22.2 No 14, UL 508, JIS C8201-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-1, JIS C8201-1
- Width 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KP32LRR31
- Zoro # G410839396
- UPC # 785901771210
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Width | 54 mm |
Height | 70 mm |
Mounting Diameter | 30 mm |
Description
30mm push button, Type K, pilot light, red LED light module, 12/14VAC/VDC, red plastic fresnel lens, NEMA 4, 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.715" Twist Lock NAT PK 50 (1ENW8)
- ALLEN BRADLEY IO Module 1794IB32 (1794-IB32)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- PANDUIT Tee, 3000 Series Raceway, Tees (T45TIW)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- DAYTON Lamp Module and Contact Block, 22mm, 1NO (30G182)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, red, 22mm, integral LED, 110...120V AC (XB7EV04GP)
- HALO DRECT MT WH 4""W 8.7W 1PK (RL4069S1EWHDMR)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52BL4E2XB)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001SKP)
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M099)
- Square D Push Buttons & Indicators