Shop All Indicator Lights
Square D
30mm push button, Type K, pilot light, green LED light module, 12/14VAC/VDC, green plastic fresnel lens, NEMA 4, 13
Mfr # 9001KP32LGG31
Zoro # G210839367
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material polycarbonate
- Lens Type fresnel
- Size 30 mm
- Height 70 mm
- Width 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KP32LGG31
- Zoro # G210839367
- UPC # 785901307297
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Size | 30 mm |
Height | 70 mm |
Width | 54 mm |
Mounting Diameter | 30 mm |
Description
30mm push button, Type K, pilot light, green LED light module, 12/14VAC/VDC, green plastic fresnel lens, NEMA 4, 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Flip Seal Straight Blade Plug 125VAC 20A (HBL1433)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Screw On (A808SC)
- GARDNER BENDER CLAMP PLSTC WHT 1/2""CD12 (PPC-1550)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (XTCE018C10T)
- SQUARE D Raised Indicator Light, 24VAC/DC, Red (9001OR24)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0B61)
- POWERZONE Light Safety Magnetc Led Amber (35705)
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, Green (ZBVB37)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB5AW0G41)
- SIEMENS Pilot Light, LED, Full Voltage, Red, 120VAC (52PL5E2XB)
- DAYTON Pilot Light, LED, 24VAC/DC, 30mm, Chrome, GR (30G408)
- Square D Indicator Lights