Shop All Push Button Switches
Square D
30mm push button, Type K, nonilluminated mushroom button, 1.375 inch yellow, 6A at 120VAC, 1NO/1NC contact, NEMA 4, 13
Mfr # 9001KR4YH13
Zoro # G810769712
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Type of Operator spring return
- Bezel Material metal
- Standards CSA LR 25490 class 3211 03, NEMA, UL listed file E42259 CCN NKCR, CE
- Light Block Supply without supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9001KR4YH13
- Zoro # G810769712
- UPC # 785901033905
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Details
Type of Operator | spring return |
Item | PUSH BUTTON 600VAC 10A 30MM T-K |
Bezel Material | metal |
Standards | CSA LR 25490 class 3211 03, NEMA, UL listed file E42259 CCN NKCR, CE |
Light Block Supply | without supply |
Operator Additional Information | snap-in plastic |
Product or Component Type | push-button |
Cap/Operator or Lens Colour | yellow |
Range of Product | Harmony 9001K |
Contacts Type And Composition | 1 C/O |
Light Source | without |
Device Presentation | complete product |
Operator Profile | mushroom Ø 35 mm |
[Ie] Rated Operational Current | 10 A, AC-15, 10 A, DC-13 |
Nema Degree of Protection | NEMA 1/2/3/3R/4/6/12/13 |
Contact Operation | standard |
Device Short Name | K |
Description
30mm push button, Type K, nonilluminated mushroom button, 1.375 inch yellow, 6A at 120VAC, 1NO/1NC contact, NEMA 4, 13
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Locking Receptacle (HBL2515ST)
- DESIGNS OF DISTINCTION Single Receptacle - White Oak (01450002WK1)
- OMRON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N22-2S)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- SQUARE D SQUARE D 9001SKR2RH13 RED PUSHBUTTON (9001SKR2RH13)
- SQUARE D Illuminated push-button head, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V (9001SKR9P35R)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, plastic guard flush, amber, 30mm, spring return, 110-120V (9001K1L1A)
- SQUARE D Illuminated push-button, Harmony 9001SK, plastic, mushroom 41mm, red, 30mm, 2 positions, push-pull, 24-28V, 1 C/O (9001SKR9P35RH13)
- SQUARE D Multihead Operators with Contacts, 30 mm, 2NO/2NC, Square (9001KXRC136)
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, 110-120V (9001K3L1G)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BH02)
- Square D Switches